Browse Cabinets (12,324 Items)
Securall® 1-Hour Fire Rated Gun Safes
Narrow Your Results By:
Width Inches
22 (24)
29 (16)
34 (50)
Depth Inches
20 (38)
23 (12)
27 (16)
36 (24)
Height Inches
30 (4)
60 (49)
72 (37)
Our Price
Under $2,000.00 (4)
$2,000.00 - $2,500.00 (16)
$2,500.00 - $3,000.00 (29)
$3,000.00 - $3,500.00 (25)
$3,500.00 - $4,000.00 (12)
Over $4,000.00 (4)
Securall® 1-Hour Fire Rated Gun Safes
Securall® 1-Hour Fire Rated Gun Safes Are Ideal For Protecting Firearms, Ammunition And Other Valuables. Securall® 1-Hour Fire Rated Gun Safes are made with machined-formed cold rolled steel for long lasting durability. Features anelectronic combination lock with 2 inch chrome-plated steel lock bolts for added safety and security . Adjustable shelves for increased versatility. Fire-rated up to 1700°F for added reliability. Includes fully covered fabric interiors and brass-plated lever handle. Roller bearing mount turret on select models. Available in 1 or 2 door configurations. Gun capacities are12, 14, 15, 24, 30 or 42 . Colors are Black Metallic, Burgundy Metallic, Hunter Green Metallic or Charcoal Gray Metallic . Dimensions vary per model. 1 Year Satisfaction Guarantee.
Securall® 1-Hour Fire Rated Gun Safes
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
W"
D"
H"
GUN CAPACITY
ADJ. SHELVES
FIXED SHELVES
DOOR QTY.
COLOR
IMAGE
MODEL
QTY
PRICE
22 20 30 -- 1 -- 1 Charcoal Gray Metallic
WBB475592
$1,643.00
22 20 30 -- 1 -- 1 Black Metallic
WBB475589
$1,643.00
22 20 30 -- 1 -- 1 Hunter Green Metallic
WBB475591
$1,643.00
22 20 30 -- 1 -- 1 Burgundy Metallic
WBB475590
$1,643.00
22 20 60 -- 2 -- 1 Charcoal Gray Metallic
WBB475616
$2,175.00
22 20 60 -- 2 -- 1 Black Metallic
WBB475613
$2,175.00
22 20 60 -- 2 -- 1 Burgundy Metallic
WBB475614
$2,175.00
22 20 60 -- 2 -- 1 Hunter Green Metallic
WBB475615
$2,175.00
22 23 72 -- 3 -- 1 Charcoal Gray Metallic
WBB475648
$2,427.00
22 23 72 -- 3 -- 1 Burgundy Metallic
WBB475646
$2,427.00
22 23 72 -- 3 -- 1 Hunter Green Metallic
WBB475647
$2,427.00
22 23 72 -- 3 -- 1 Black Metallic
WBB475645
$2,427.00
29 27 60 -- 2 -- 1 Charcoal Gray Metallic
WBB475609
$2,830.00
29 27 60 -- 2 -- 1 Black Metallic
WBB475610
$2,830.00
29 27 60 -- 2 -- 1 Burgundy Metallic
WBB475611
$2,830.00
29 27 60 -- 2 -- 1 Hunter Green Metallic
WBB475612
$2,830.00
34 20 60 -- 2 -- 2 Charcoal Gray Metallic
WBB475692
$2,979.00
34 20 60 -- 2 -- 2 Burgundy Metallic
WBB475690
$2,979.00
34 20 60 -- 2 -- 2 Hunter Green Metallic
WBB475691
$2,979.00
34 20 60 -- 2 -- 2 Black Metallic
WBB475689
$2,979.00
34 20 72 -- 3 -- 2 Burgundy Metallic
WBB475582
$3,235.00
34 20 72 -- 3 -- 2 Hunter Green Metallic
WBB475583
$3,235.00
34 20 72 -- 3 -- 2 Black Metallic
WBB475581
$3,235.00
34 20 72 -- 3 -- 2 Charcoal Gray Metallic
WBB475584
$3,235.00
34 36 60 -- 2 -- 2 Black Metallic
WBB475653
$3,382.00
34 36 60 -- 2 -- 2 Burgundy Metallic
WBB475654
$3,382.00
34 36 60 -- 2 -- 2 Hunter Green Metallic
WBB475655
$3,382.00
34 36 60 -- 2 -- 2 Charcoal Gray Metallic
WBB475656
$3,382.00
34 36 72 -- 3 -- 2 Burgundy Metallic
WBB475642
$3,685.00
34 36 72 -- 3 -- 2 Hunter Green Metallic
WBB475643
$3,685.00
34 36 72 -- 3 -- 2 Black Metallic
WBB475641
$3,685.00
34 36 72 -- 3 -- 2 Charcoal Gray Metallic
WBB475644
$3,685.00
22 23 72 10 Gun -- 1 1 Black Metallic
WBB475669
$2,659.00
22 23 72 10 Gun -- 1 1 Hunter Green Metallic
WBB475671
$2,659.00
22 23 72 10 Gun -- 1 1 Burgundy Metallic
WBB475670
$2,659.00
22 23 72 10 Gun -- 1 1 Charcoal Gray Metallic
WBB475672
$2,659.00
34 20 60 12 Gun 3 1 2 Charcoal Gray Metallic
WBB475572
$2,979.00
34 20 60 12 Gun 3 1 2 Burgundy Metallic
WBB475570
$2,979.00
34 20 60 12 Gun 3 1 2 Hunter Green Metallic
WBB475571
$2,979.00
34 20 60 12 Gun 3 1 2 Black Metallic
WBB475569
$2,979.00
34 20 72 12 Gun 4 1 2 Charcoal Gray Metallic
WBB475608
$3,235.00
34 20 72 12 Gun 4 1 2 Black Metallic
WBB475605
$3,235.00
34 20 72 12 Gun 4 1 2 Burgundy Metallic
WBB475606
$3,235.00
34 20 72 12 Gun 4 1 2 Hunter Green Metallic
WBB475607
$3,235.00
22 20 60 14 Gun 1 1 1 Charcoal Gray Metallic
WBB475632
$2,175.00
22 20 60 14 Gun 1 1 1 Hunter Green Metallic
WBB475631
$2,175.00
22 20 60 14 Gun 1 1 1 Burgundy Metallic
WBB475630
$2,175.00
22 20 60 14 Gun 1 1 1 Black Metallic
WBB475629
$2,175.00
22 23 72 14 Gun 1 1 1 Charcoal Gray Metallic
WBB475560
$2,427.00
22 23 72 14 Gun 1 1 1 Hunter Green Metallic
WBB475559
$2,427.00
22 23 72 14 Gun 1 1 1 Burgundy Metallic
WBB475558
$2,427.00
22 23 72 14 Gun 1 1 1 Black Metallic
WBB475557
$2,427.00
29 27 60 15 Gun 3 1 1 Black Metallic
WBB475601
$2,830.00
29 27 60 15 Gun 3 1 1 Burgundy Metallic
WBB475602
$2,830.00
29 27 60 15 Gun 3 1 1 Hunter Green Metallic
WBB475603
$2,830.00
29 27 60 15 Gun 3 1 1 Charcoal Gray Metallic
WBB475604
$2,830.00
29 27 60 15 Gun -- 1 1 Charcoal Gray Metallic
WBB475624
$3,119.00
29 27 60 15 Gun -- 1 1 Hunter Green Metallic
WBB475623
$3,119.00
29 27 60 15 Gun -- 1 1 Burgundy Metallic
WBB475622
$3,119.00
29 27 60 15 Gun -- 1 1 Black Metallic
WBB475621
$3,119.00
34 20 60 24 Gun 1 1 2 Black Metallic
WBB475585
$2,979.00
34 20 60 24 Gun 1 1 2 Hunter Green Metallic
WBB475587
$2,979.00
34 20 60 24 Gun 1 1 2 Burgundy Metallic
WBB475586
$2,979.00
34 20 60 24 Gun 1 1 2 Charcoal Gray Metallic
WBB475588
$2,979.00
34 20 72 24 Gun 1 1 2 Hunter Green Metallic
WBB475627
$3,235.00
34 20 72 24 Gun 1 1 2 Burgundy Metallic
WBB475626
$3,235.00
34 20 72 24 Gun 1 1 2 Black Metallic
WBB475625
$3,235.00
34 20 72 24 Gun 1 1 2 Charcoal Gray Metallic
WBB475628
$3,235.00
29 27 60 30 Gun 1 1 1 Charcoal Gray Metallic
WBB475640
$2,830.00
29 27 60 30 Gun 1 1 1 Burgundy Metallic
WBB475638
$2,830.00
29 27 60 30 Gun 1 1 1 Hunter Green Metallic
WBB475639
$2,830.00
29 27 60 30 Gun 1 1 1 Black Metallic
WBB475637
$2,830.00
34 36 60 30 Gun -- 1 2 Charcoal Gray Metallic
WBB475680
$3,730.00
34 36 60 30 Gun -- 1 2 Black Metallic
WBB475677
$3,730.00
34 36 60 30 Gun -- 1 2 Hunter Green Metallic
WBB475679
$3,730.00
34 36 60 30 Gun -- 1 2 Burgundy Metallic
WBB475678
$3,730.00
34 36 72 30 Gun 1 1 2 Charcoal Gray Metallic
WBB475660
$4,084.00
34 36 72 30 Gun 1 1 2 Black Metallic
WBB475657
$4,084.00
34 36 72 30 Gun 1 1 2 Burgundy Metallic
WBB475658
$4,084.00
34 36 72 30 Gun 1 1 2 Hunter Green Metallic
WBB475659
$4,084.00
34 36 60 42 Gun 1 1 2 Charcoal Gray Metallic
WBB475568
$3,382.00
34 36 60 42 Gun 1 1 2 Hunter Green Metallic
WBB475567
$3,382.00
34 36 60 42 Gun 1 1 2 Burgundy Metallic
WBB475566
$3,382.00
34 36 60 42 Gun 1 1 2 Black Metallic
WBB475565
$3,382.00
34 36 72 42 Gun 2 1 2 Charcoal Gray Metallic
WBB475676
$3,685.00
34 36 72 42 Gun 2 1 2 Black Metallic
WBB475673
$3,685.00
34 36 72 42 Gun 2 1 2 Hunter Green Metallic
WBB475675
$3,685.00
34 36 72 42 Gun 2 1 2 Burgundy Metallic
WBB475674
$3,685.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.