Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,267 Items)
Sub Category
Gun Safes & Security (353)
Remove
Stack-On™ Double Door 10 Gun Security Cabinet, Black
Remove

      Items
Stack-On™ Double Door 10 Gun Security Cabinet, Black Stack-On™ Double Door 10 Gun Security Cabinet, Black


Stack-On™ Double Door 10 Gun Security Cabinet, Black
Stack-On™ Double Door 10 Gun Security Cabinet, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB476499
Price: $275.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Gun Cabinet Section holds 10 rifles or shotguns up to 54" tall and includes foam padded sides and bottom to reduce the chance of scratching. Convertible Cabinet Section features 4 large foam padded removable shelves are perfect for storing ammo and hand guns as well as other valuables such as cameras, jewelry, etc. 3 point locking system with key coded, double bitted lock for greater security. Reinforced full sized steel door. Cabinet has a black, epoxy paint finish with silver accents. Safe is California DOJ-approved firearms safety device that meets the requirements of California Penal Code Section 12088 and the regulations issued thereunder. Not recommended for storing CD's or other electronic storage devices. Fastening hardware included.

Product Specifications
WIDTH INCHES 32
DEPTH INCHES 13-1/2
HEIGHT INCHES 55
CAPACITY 10 Guns
COLOR FINISH Black
ADJUSTABLE SHELVES 4
ASSEMBLY Assembled
BRAND Stack-On
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER GCDB-924-DS
OPENINGS 6
PACKAGE QUANTITY 1
SERIES Security Plus
SHELF QUANTITY 5
TYPE Two Door
WEIGHT LBS 117
APPROVAL/REGULATIONS California DOJ-Approved


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Heritage Series Vehicle Gun Case

Heritage Series Vehicle Gun Case

From $76.95
select
Qty: Add to Cart
Seat Back Gun Rack - Hardwoods

Seat Back Gun Rack - Hardwoods

From $19.75
select
Qty: Add to Cart
Storage Cabinet 36x18x30 Black

Storage Cabinet 36x18x30 Black

From $211.95
select
Qty: Add to Cart
Stack-On™ Quick Access Low Profile Safe With Electronic Lock

Stack-On™ Quick Access Low Profile Safe With Electronic Lock

From $64.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)