Securall® High Security Weapons Storage Cabinets With Digital Lock
Securall® High Security Weapons Storage Cabinets With Digital Lock
Are Ideal For Protecting Firearms, Valuables, And More.
Securall® High Security Weapons Storage Cabinets With Digital Lock are made of heavy 18 gauge steel with 1-1/2" air space throughout, double wall construction, and radial corner edging for long lasting durability. Two-door design eliminates obstructed aisles, cabinet instability and tipping. Storage cabinets feature the Group 1 Rated manipulation-proof LaGard Electronic Combination Lock, fully programmable with smooth touch keypad. Brass Plated "Lever" handle provides secure locking and easy access to valuables. 200 lb. capacity. Painted in High Gloss Metallic polyurethane. High Security Cabinets are made with 4 shelves that are available with or without carpet lining. Firearm Safety Cabinets are made with 1 carpet-lined shelf and 1 gun support, and are available in 10, 12 or 24 gun capacities. Available in a variety of colors.
Securall® High Security Weapons Storage Cabinets With Digital Lock Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.