Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Heavy Duty (531)
Remove
12 Gauge Mill Duty All Welded Cabinets
Remove
Narrow Your Results By:
Width Inches
36 (3)
48 (3)
60 (1)
Our Price
Under $927.00 (1)
$1,026.00 - $1,027.00 (1)
$1,099.00 - $1,100.00 (1)
$1,229.00 - $1,230.00 (1)
$1,240.00 - $1,241.00 (1)
$1,316.00 - $1,317.00 (1)
Over $1,530.00 (1)





12 Gauge Mill Duty All Welded Cabinets
12 Gauge Mill Duty All Welded Cabinets The Mill Duty Welded Steel Cabinets Provide Heavy Duty, Secure Storage.

Jamco Mill Duty Welded Steel Cabinets are made of welded 12 gauge steel construction and powder-coated finish for long lasting durability and strength. The cabinets have an extra bracing super structure with an exterior skeleton of 1/8" on front facing corners. Extra heavy duty piano hinges are welded to the frame to retain the two doors. The casting, levered door handle is lockable (padlock not included). The 4" high feet allow for the moving of the empty unit with a forklift. Available with 3 or 4 adjustable shelves. Shelf weight capacity is 2,000 lbs. Shelves each measure 30" W. x 20" D. x 5" H. Also available with 3 or 4 drawers. Drawer weight capacity is 250 lbs. All models measure 24" D. x 78" H. Widths vary. Color is Black.


12 Gauge Mill Duty All Welded Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS DRAWER
STYLE W" D" H" ADJ. SHELVES QTY. QTY. & SIZE CAPACITY IMAGE MODEL QTY PRICE
3 Adjustable Shelves 1 Drawer36247831(1) 30"W x 20"D x 5"H250
WBB652890$1,026.00
3 Adjustable Shelves 1 Drawer48247831(1) 42"W x 20"D x 5"H250
WBB652891$1,240.00
3 Adjustable Shelves 3 Drawers36247833(3) 30"W x 20"D x 5"H250
WBB652892$1,316.00
3 Adjustable Shelves 3 Drawers48247833(3) 42"W x 20"D x 5"H250
WBB652893$1,530.00
4 Adjustable Shelves36247840----
WBB652887$926.00
4 Adjustable Shelves48247840----
WBB652888$1,099.00
4 Adjustable Shelves60247840----
WBB652889$1,229.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)