Heavy Duty Double-Door, Independent Locking Drawer Cabinets
Stronghold® Heavy Duty Double-Door, Independent Locking Drawer Cabinets Are Ideal To Store And Separate Equipment.
Stronghold® Heavy Duty Double-Door Independent Locking Drawer Cabinets are made of all welded, 12-gauge steel for solid, long lasting durability. A full height partition divides cabinet in half to allow safe storage for two, or to securely separate equipment for different purposes. Two independent locking handles feature a three-point locking device, including a hasp built into each handle for use with a padlock. 14-gauge shelves with up to 1900 lb. capacity adjust in 2" increments. Handy, ball bearing equipped glide-out drawers each carry a 400 lb. payload. The 7-gauge legs are welded on to provide mobility in lifting in order to move from one area to another. Available in 11 different configurations, each with a combination of full width adjustable shelves and full extension drawers.
Heavy Duty Double-Door, Independent Locking Drawer Cabinets Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.