All-Welded Heavy Duty 12 Gauge Combination and Janitorial Cabinets

All-Welded Heavy Duty 12 Gauge Combination and Janitorial Cabinets

Heavy Duty Combination and Janitorial Cabinets Provide Secure Storage Of Heavy Duty Commercial And Industrial Supplies.

Heavy Duty Combination and Janitorial Cabinets are solidly constructed with 12-gauge all-welded steel for long lasting durability and strength. Features a padlockable 3-point latching system with 3/8 inch diameter locking rods. Dual doors swing open 180° on leaf hinges with secure brass hinge pins and cast bronze handles. Base allows forklift access. Legs are pre-drilled to allow floor anchoring. Wardrobe Cabinets include a rod for hanging apparel, storage compartment, and shelves. Maintenance Cabinets feature height adjustable shelves and a full height storage compartment for brooms or other maintenance supplies. Fold-down ramp available with some models for ease in rolling items into storage. Shelf capacities range between 1000 to 1900 lbs. Cabinets available with 1, 3, 4, 5, 6, or 8 adjustable shelves. Dimensions vary per model.


STYLE
  • STYLE
W"
  • W"
H"
  • H"
SHELF CAP. LBS.
  • SHELF CAP. LBS.
COMPARE OVERALL DIMENSIONS
STYLE W" D" H" SHELF CAP. LBS. ADJ. SHELVES OPENINGS COLOR BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.252.131:44