Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ All-Welded Heavy Duty 12 Gauge Storage Cabinets

Global™ All-Welded Heavy Duty 12 Gauge Storage Cabinets

Global™ 12-Gauge Heavy-Duty Cabinets Provide Secure Storage For Machinery, Equipment And Other Industrial Supplies In Tool Rooms, Warehouses, Garages And More.

Global 12-Gauge Heavy-Duty Cabinets are welded from high-strength steel for lasting durability and structural support. Bolt-in cabinet shelves adjust on 2-1/2" centers to accommodate various sized items. Doors swing on 7-gauge leaf hinges to prevent twisting and sagging. Storage cabinets include three-point cast steel locking handle with 3/8" diameter rods and padlock hasp for maximum security to valuable equipment (padlock not included). 6" box style legs accept forks for mobility and include mounting holes to lag to floors. Textured powder coat finish provides lasting protection. 36", 48", 60" and 72" Wide cabinets available with 3 or 4 shelves. Color finish is Gray. Additional dimensions vary per model.


W"
  • W"
H"
  • H"
SHELF CAPACITY
  • SHELF CAPACITY
ADJ. SHELVES
  • ADJ. SHELVES
COMPARE OVERALL DIMENSIONS
STYLE W" D" H" SHELF CAPACITY ADJ. SHELVES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.221.13:25