Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,401 Items)
Sub Category
Heavy Duty (531)
Remove
Heavy Duty Welded Cabinets With Drawers
Remove
Narrow Your Results By:
Width Inches
36 (1)
48 (1)
60 (1)
Our Price
Under $859.00 (1)
$1,109.00 - $1,110.00 (1)
Over $1,429.00 (1)





Heavy Duty Welded Cabinets With Drawers
Heavy Duty Welded Cabinets With Drawers Heavy Duty Steel Cabinets Offer Durable Construction With Drawer Storage For Valuable Materials.

Heavy duty storage cabinets are made with 14 gauge steel with a gray powder coat finish. Industrial metal storage cabinets include one fixed and 2 adjustable height shelves that adjust at 2-1/2” increments. These 14 gauge steel shelves are reinforced with 1-1/2" lips for increased strength. Includes locking drawers that measure 16"W x 20"D x 5"H each. Drawers feature recessed handles and a cylinder lock for security. Doors feature a padlockable lever handle (lock sold separately) with 3-point locking system. Doors open 180° for full access to contents. 4"H legs offer 2-way fork entry.


Heavy Duty Welded Cabinets With Drawers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS
W" D" H" DRAWER QTY. IMAGE MODEL QTY PRICE
3624783
WB241068 $858.00
4824786
WB241069 $1,109.00
6024789
WB241070 $1,429.00
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
(80)