Pucel All-Welded  Heavy Duty Front and Back Door Storage Cabinets

Pucel All-Welded Heavy Duty Front and Back Door Storage Cabinets

These Heavy Duty Storage Cabinets Give You Enhanced Durability and A Ton of Options!

Storage cabinets are constructed of durable 12 gauge steel sides with 14 gauge reinforced shelves and bottom. All heavy duty cabinets include shelves that are adjustable on 4" centers. Keyed handle allows for secure storage.
Single Door Storage Cabinet is great for tight areas. Features four adjustable interior shelves. Maximum capacity of 1,500 lbs. per shelf.
Double Sided Door Storage Cabinet has a unique design that allows cabinet to be accessed from front or back. Maximum capacity of 1,000 lbs. per shelf.
Partitioned Storage Cabinet features two separate doors and a center partition which provdes 2 lockable sections. Maximum capacity of 1,000 lbs. per shelf.

Bi-Fold Door Storage Cabinet has doors that project only 9" when folded open. Constructed of 16 gauge steel sides, shelves and 20 gauge doors. Doors have a 3-point locking mechanism with a built-in cylinder lock and 2 keys. All-welded, fully assembled cabinet features three adjustable and one fixed shelf.


OVERALL DIMENSIONS W"
  • OVERALL DIMENSIONS W"
  • 36
  • 48
OVERALL DIMENSIONS D"
  • OVERALL DIMENSIONS D"
  • 19
  • 24
COLOR
COMPARE
OVERALL DIMENSIONS
W" D" H" SHELF CAP. LBS. ADJ. SHELVES OPENINGS COLOR IMAGE MODEL QTY PRICE