Little Giant® Heavy Duty Mobile Tool Security Cabinets

Little Giant® Heavy Duty Mobile Tool Security Cabinets

Little Giant® Heavy Duty Mobile Tool Security Cabinets Provide Secure Visible Storage For Tools, Machinery, Parts And More.

Little Giant® Heavy Duty Mobile Tool Security Cabinets are constructed of all welded steel for long lasting durability. Doors swing open a full 270 degrees and feature a slide latch with padlock hasp to reduce tampering and theft. Expanded metal walls offer ventilation as well as visibility for quick visual inventory checks. Two swivel and two rigid casters. Wheels are Polyurethane. 56" high cabinets are 24" deep, with widths of 48" and 60". Capacity is 2000 lbs. Shelf configurations vary per model.


STYLE
  • STYLE
W"
  • W"
QTY.
  • QTY.
CLEARANCE"
  • CLEARANCE"
COMPARE OVERALL DIMENSIONS SHELF
STYLE W" D" H" QTY. CLEARANCE" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.197.86:25