Modular Drawer Cabinets Will Fit All Of Your Storage Needs.
Modular Drawer Cabinets are available with 3"or 6"deep drawers and range from 2 -7 drawers per cabinet. Each drawer is equipped with heavy duty ball bearing slides and has a storage capacity of 100 lbs. Drawers include a polystyrene 3" deep insert with 12 adjustable dividers for creating customizable compartments. Drawers include full width extruded aluminum handles. Cabinets have a choice of Knob Lock or Keyed Lock for maximum security. Available in Black or Gray. 1 Year Limited Warranty.
Extra Large Capacity Modular Drawer Cabinets Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.