All Welded 12 Gauge Heavy Duty Clearview Cabinets

All Welded 12 Gauge Heavy Duty Clearview Cabinets

All Welded 12 Gauge Heavy Duty Clearview Cabinets Offer Secure Storage Of Commercial Or Industrial Materials, Tools And Supplies.

Heavy Duty Clearview Cabinets are solidly constructed of all-welded 12-gauge steel with a durable powder coat finish for long lasting strength and dependability. 180° swing out doors feature clear polycarbonate windows that allow viewing of contents from outside. 3-point locking system includes padlockable handle for security. Welded steel legs offer floor clearance space for easy cleaning and forklift access. 6-Compartment Cabinet features 6 large locker spaces with individual locking doors to store bulky items. Available with 3, 4, 5, or 8 adjustable shelves. Shelf capacities range from 500 to 1650 lbs. Dimensions and compartment configurations vary per model.


COMPARE OVERALL DIMENSIONS
BRAND W" D" H" ADJ. SHELVES SHELF CAPACITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.102.92:27