Stronghold® Mobile Ventilated Cabinets

Stronghold® Mobile Ventilated Cabinets

Stronghold® Mobile Ventilated Cabinets Provide Free-Flowing Transport Around Locations Requiring Movement Of Tools, Supplies And Equipment.

Stronghold® Mobile Ventilated Cabinets are made of all welded, 12-gauge steel for long lasting durability. Provides three adjustable shelves and ventilated swing-out doors and back. Casters provide easy mobility of products or equipment from one area to another. Color finish is Dark Gray. Sizes are 48" W x 24" D x 67" H, 60" W x 24" D x 67" H and 72" W x 24" D x 67" H. Number of adjustable shelves is 3. Shelf capacities are 1,200 lbs, 1,525 lbs and 1,650 lbs. Openings is 4. 1 Year Limited Warranty.


COMPARE DIMENSIONS
W" D" H" ADJ. SHELVES SHELF CAP. LBS OPENINGS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.45.10:46