Durham 14 Gauge Heavy Duty Ventilated Door Cabinet - 700 Thru 900 LB. Shelf Capacity

Durham 14 Gauge Heavy Duty Ventilated Door Cabinet - 700 Thru 900 LB. Shelf Capacity

These All-Welded, 14 Gauge Steel Ventilated Cabinets Feature Punched, Diamond Pattern Mesh Door Windows That Provide Easy Content Visibility And Ventilation.

Doors open 180° for full access and securely lock with a 3-point locking system that has 5/16” diameter locking rods. These see thru storage cabinets also feature a full piano hinge, locking chrome plated handle with 2 keys for added strength and security. Storage cabinets include adjustable shelves that adjust at 1" increments and have up to 900 lb. capacity. Powder coat finish. Shipped assembled.


COMPARE OVERALL DIMENSIONS
W" D" H" ADJ. SHELVES SHELF CAPACITY LB. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.92.138:64