Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Welded Ventilated High Visibility Cabinets

Little Giant® Welded Ventilated High Visibility Cabinets

Little Giant® Welded Ventilated High Visibility Cabinets Efficiently Organize Tools, Supplies And Equipment.

Little Giant® Welded Ventilated High Visibility Cabinets are made of steel with powder coated finish for long lasting durability and dependability. Diamond shaped perforated doors allow visibility to inside contents while maintaining security and organization. Three point locking system includes bright chrome locking handle. Doors open to allow full access to contents. Underclearance permits movement by pallet truck. Pegboard design allows quick location of tools. Types are Storage and Tool Storage w/Pegboard. Styles are 2 Adjustable Center Shelves, 3 Adjustable Center Shelves and 1 Center Shelf. Color finish is Gray. Dimensions and shelf quantity vary per type. Quantity is 1. 1 Year Limited Warranty.


TYPE
  • TYPE
STYLE
  • STYLE
DIMENSIONS W"
  • DIMENSIONS W"
DIMENSIONS D"
  • DIMENSIONS D"
COMPARE DIMENSIONS INSIDE DIMENSIONS SHELVES
TYPE STYLE W" D" H" W" D" H" ADJ. FIXED DOOR TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.34.209:23