Spill Containment Combination Cabinets

Spill Containment Combination Cabinets

Spill Containment Combination Cabinets Are Used For Storing Supplies And Garments In Offices, Warehouses And Workshops.

Spill Containment Combination Cabinets are made of all-welded 14 gauge steel with yellow powder coat finish for long lasting durability and dependability. Double doors open 180° for full access and lock securely with 3-point locking system and chrome handle. Full width 18 gauge steel top shelf with 12 inch clearance. Vertical divider separates interior into 2 halves. Right half includes tubular steel garment bar for hanging clothes and wardrobe. Left half includes four adjustable 18 gauge steel shelves. Sturdy legs allow fork lift entry for easy portability. 78 inch height cabinets are available in 24 and 36 inch depths and 24, 36 and 48 inch widths. Shipped assembled.


COMPARE OVERALL DIMENSIONS
W" D" H" BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.35.26:24