Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,265 Items)
Sub Category
Storage (712)
Remove
Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Storage Cabinets
Remove
Narrow Your Results By:
Width Inches
36 (6)
4 (2)
48 (3)
60 (1)
Depth Inches
21 (6)
24 (6)
Height Inches
1 (3)
4 (2)
42 (1)
60 (2)
78 (4)
Our Price
Under $51.00 (2)
$58.00 - $103.00 (3)
$763.00 - $891.00 (2)
$954.00 - $955.00 (1)
$986.00 - $987.00 (1)
$1,017.00 - $1,018.00 (1)
$1,080.00 - $1,081.00 (1)
Over $1,176.00 (1)





Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Storage Cabinets
Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Storage Cabinets Hallowell 14 Gauge Extra Heavy Duty Galvanite DuraTough Storage Cabinets Are Ideal For Moist And High-Humidity Areas.

Hallowell 14 Gauge Extra Heavy Duty Galvanite DuraTough Storage Cabinets are made from galvannealed sheet steel and coated with zinc-iron alloy to prevent corrosion. Features three adjustable shelves and one fixed shelf with 1450-pound capacity. Dimensions vary per model. Charcoal finish. One Year Limited Warranty.


Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Storage Cabinets
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
W" D" H" ADJ. SHELVES SHELF QTY. IMAGE MODEL QTY PRICE
36214222
WBB661896$763.00
36216033
WBB661897$890.00
36217844
WBB661898$954.00
36247844
WBB661899$986.00
48246033
WBB661900$1,017.00
48247844
WBB661901$1,080.00
60247844
WBB661895$1,176.00

Add Items To Cart

 May We Suggest
Hallowell 4"W x 21"D x 4"H DuraTough Leg Kit Hallowell  4"W x 24"D x 4"H DuraTough Leg Kit Hallowell Extra Heavy-Duty Galvanite DuraTough Additional Shelf, 36"W x 21"D Hallowell Extra Heavy-Duty Galvanite DuraTough Additional Shelf, 36"W x 24"D
Hallowell 4"W x 21"D x 4"H DuraTough Leg Kit Hallowell 4"W x 24"D x 4"H DuraTough Leg Kit Hallowell Extra Heavy-Duty Galvanite DuraTough Additional Shelf, 36"W x 21"D Hallowell Extra Heavy-Duty Galvanite DuraTough Additional Shelf, 36"W x 24"D
Leg kits can be added to any Hallowell DuraTough Cabinet. Legs are fabricated from galvanneal corrosion resistant steel and are easily bolted to cabinet bottom. Includes hardware for field attachment. Leg kits can be added to any Hallowell DuraTough Cabinet. Legs are fabricated from galvanneal corrosion resistant steel and are easily bolted to cabinet bottom. Includes hardware for field attachment. Add additional shelves to meet your storage needs. Shelves are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Shelves slide in and out easily for quick adjustment. Easy to assemble. Limited Warranty of 1 Year. Add additional shelves to meet your storage needs. Shelves are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Shelves slide in and out easily for quick adjustment. Easy to assemble. Limited Warranty of 1 Year.
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Hallowell Extra Heavy-Duty Galvanite DuraTough Additional Shelf, 48"W x 24"D      
Hallowell Extra Heavy-Duty Galvanite DuraTough Additional Shelf, 48"W x 24"D      
Add additional shelves to meet your storage needs. Shelves are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Shelves slide in and out easily for quick adjustment. Easy to assemble. Limited Warranty of 1 Year.      
Qty: 
Add to Cart
     




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)