

 |
Browse Chair & Table Carts (67 Items) |
|
 |
Chair Dolly with 4 Swivel Casters |
| |
|
 |
|
 |
|
 |
|
|
|
Chair Dolly with 4 Swivel Casters
|
Availability: Usually ships same day
Stock No: WB256556
|
|
|
|
Our Price: $39.95
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
CHAIR DOLLY
Chair Dolly Helps Transport Stackable Chairs With Ease.
Chair dolly is made of durable welded steel. Offers 280 lb. load capacity. Raised edges help retain cargo. Moves easily on 2" swivel casters.
|
| Product Specifications |
| WIDTH INCHES |
22-1/2 |
| DEPTH INCHES |
22-1/2 |
| HEIGHT INCHES |
3/4 |
| CAPACITY LBS |
280 |
| COLOR FINISH |
Black |
| BRAND |
Sandusky |
| CONSTRUCTION |
Steel |
| DESCRIPTION |
Chair Dolly with 4 Swivel Casters |
| MODEL |
256556 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
|
|