Fairbanks Dollies for Folding Tables

Fairbanks Dollies for Folding Tables

Fairbanks Dollies for Folding Tables are used to Move Furniture Easily and Safely.

Fairbanks Dollies for Folding Tables are made of all-welded steel to provide long lasting durability. Dollies can transport Rectangular and Round tables safely and easily. Solid, high-density polymer bolt-on protective strip protects tables from damage. Orientations are Horizontal or Vertical. Widths are 54" and 72". Capacities are 8 tables or 12 tables. Widths are 72" or 54". Depth is 30". Height is 38".


USE WITH
  • USE WITH
ORIENTATION
  • ORIENTATION
CAPACITY
  • CAPACITY
W"
  • W"
COMPARE DIMENSIONS
CART TYPE USE WITH ORIENTATION CAPACITY W" D" H" IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.34.209:24