KFI - Church Stacking Chair with 3" Front Roll Seat
KFI - Church Stacking Chairs with 3" Front Roll Seat Are Ideal For Optimal Seating Comfort For Clergy And Parishioners.
KFI - Church Stacking Chairs with 3" Front Roll Seat are made with a 1" square tubing 18 gauge steel frame with powder coat finish for long lasting durability. 20.5" wide seat accommodates and provide comfort for all sizes. 3/4" front and rear leg bar provides extra stability and strength. Permanent ganging allows chairs to connect for continuous row. Legs include stack bumpers to prevent scratches. Stack 4 to 5 high when not in use. Meets CAL 117 Fire Code. Overall Height 35.5". Shipped Assembled. Fabric colors are Aloe, Amethyst, Aubergine, Azure, Black, Brick, Cobalt Blue, Emerald, Indigo, Khaki, Maroon, Patriot Blue, Pewter, Poppy, Slate and Toreador. Frame colors are Black and Silver Vein. Package quantity is 4. Capacity is 400 lbs. Extra quantities are also available. Limited Lifetime Warranty.
KFI - Church Stacking Chair with 3" Front Roll Seat Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.