Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SupporTech Memory Foam Seat Cushion, 16" x 16" x 3"

Rollover image to zoom in

Click image to enlarge

SupporTech Memory Foam Seat Cushion, 16" x 16" x 3"

Item #: WBB1573055

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $65.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SupporTech Memory Foam Seat Cushion, 16" x 16" x 3"

Memory Foam Adjustable Seat Cushion. The adjustable patented valve system regulates air flow in/out of a specalized chamber to provide ergonomic support. The SupporTechâ„¢ cushion features the patented PostureLITEâ„¢ seating system. An ingenious valve system regulates air flow in and out of a specialized chamber in the seat cushion which provides ergonomic, customized body-conforming support. The cushion is also topped with a thin layer of memory foam for added comfort. 16 3/4" w x 16 3/4"L x 2 1/5-3 3/4" thick.

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES16
    • HEIGHT INCHES3
    • COLOR FINISHBlack
    • BRANDEUROTECH
    • SEAT WIDTH INCHES16
    • SEAT DEPTH INCHES16
    • SEAT HEIGHT INCHES3
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • MANUFACTURER PART NUMBERST-01
    • LIMITED WARRANTY1 Year
    • CERTIFIED/APPROVEDCA117
    • COLOR FAMILYBlack
    • ARM TYPEArmless
    • MINIMUM SEAT HEIGHT3
    • CONSTRUCTIONMemory Foam & Fabric
    • MAXIMUM SEAT HEIGHT3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:25