Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Products Realtree Padded Camouflage Executive Chair

Rollover image to zoom in

Click image to enlarge

Comfort Products Realtree Padded Camouflage Executive Chair

Item #: WBB1988346

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.99 Save up to 9%
Price: $ 163.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Comfort Products Realtree Padded Camouflage Executive Chair

An attractive, contemporary cushion design and soft 100% Polyester Camouflage fabric by Realtree make this chair by Comfort Products a must have. It's Sure to make a statement in any room, the contemporary cushion design adds a beautiful presence and a sense of style to any home, office or apartment. 100% Polyester Camouflage fabric by Realtree is soft to the touch and a welcoming feel during long periods of sitting. Curved and padded "waterfall" armests rise 9.5" off of the top of the seat to reduce shoulder tension. Built-in lumbar support assists in reducing slouching while sitting. Pneumatic adjustable seat height allows you to choose the seat height (between 18.5" and 22" height) best suited for your size and sitting situation, tilt and tilt tension allow the chair tilt to be adjusted to the user's preference and the swivel feature promotes maneuverability while sitting. Durability is a key component to the chair and is supported by a thick and durable nylon base with dual wheel casters which roll easily on most surfaces such as chair mats, linoleum, and short pile carpet. This chair meets or exceeds all BIFMA requirements and will support up to 250 lbs.

Product Specifications

    • BRANDComfort Products
    • WIDTH INCHES24-1/2
    • DEPTH INCHES28
    • HEIGHT INCHES39 to 43
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20-1/2
    • BACK HEIGHT INCHES26
    • BACK TYPEHigh Back
    • DESCRIPTIONCamouflage Executive Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES20
    • CAPACITY LBS225
    • SEAT CONSTRUCTIONMicrofiber
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER60-0971CF
    • LIMITED WARRANTY1 Year
    • CERTIFIED/APPROVEDANSI/BIFMA, CA 117
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT16
    • MAXIMUM SEAT HEIGHT21
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES26
    • ARM TYPEFixed
    • MINIMUM BACK HEIGHT INCHES26
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!