Regency Fabric Task Chair - Black - Momentum Series

Rollover image to zoom in

Click image to enlarge

Regency Fabric Task Chair - Black - Momentum Series

Item #: WBB2228666

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $341.00 Save up to 47%
Price: $ 179.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Regency Fabric Task Chair - Black - Momentum Series

The Momentum adds a modern edge to any desk or home office. Its loop arms are not only stylish, but durable as well. Scuff and impact resistant, they are built to last. Momentum's thick contoured seat and back cushions are upholstered with durable mesh fabric in a choice of Black, Blue, Burgundy or Gray. An optional stool kit can raise the height of the Momentum up to 9 inches, making it suitable for drafting or bar-height tables and an alternate set of arms can bring a new look to the chair (sold separately). Chair functions include pneumatic seat height and depth, back height and flex adjustments. Explanation of functions- 360 degree swivel: Chair is able to rotate 360 degrees in either direction. Seat height: Chair's seat can raise and lower allowing the user's feet to remain flat on the floor. Back Height: Chair back can be positioned in a range of heights that adds support to the user's back. Back Flex: Chair back reclines as the seat remains in a fixed position. Seat Depth: Slide mechanism allows the user to adjust the distance between the seat and the back. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery.

Product Specifications

    • BRANDRegency
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK TYPEHigh Back
    • DESCRIPTIONFabric Task Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES18
    • MANUFACTURERS PART NUMBER2503BK
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • LIMITED WARRANTY5 Years Frame; 2 Years Upholstery
    • COLLECTIONMomentum
    • CERTIFIED/APPROVEDANSI/BIFMA
    • ADJUSTMENT TYPE (TILT)Independent Seat And Back
    • MINIMUM SEAT HEIGHT16
    • MAXIMUM SEAT HEIGHT21
    • CASTERSYes
    • ARM TYPEFixed
    • BASE5 Legged
    • OVERALL HEIGHT33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!