Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KI 300 Series Folding Chair - 18-1/4 x 19-3/4 x 30-1/4" - Single U-Brace - Gray

Rollover image to zoom in

Click image to enlarge

KI 300 Series Folding Chair - 18-1/4 x 19-3/4 x 30-1/4" - Single U-Brace - Gray

Item #: WBB2047289

Sold By: globalindustrial.com

Ships same day. Only 2 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.00
Product Information
Customer Review
Product Q&A
Ki 300 Series Folding Chair - 18-1/4 X19-3/4 X30-1/4" - Single U-Brace - Gray

Folding Chairs feature a heavy-gauge steel frame that includes double hinges and double-riveted U-shape cross braces in the front and back. Seam-welded tubular steel frame and 3" frame strengtheners add structural support. Contoured seat and backrest with curved edges. Wallsaver design features extended rear legs that prevent backrest from damaging the wall. Non-mar polypropylene feet. Order in quanities of 4, priced each..

Product Specifications

    • WIDTH INCHES18-1/4
    • DEPTH INCHES19-3/4
    • HEIGHT INCHES30-1/4
    • COLOR FINISHGray
    • BRANDKreuger
    • FRAME COLORGray
    • COLOR FAMILYGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!