Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Products - Leather Massage Office Chairs

Comfort Products - Leather Massage Office Chairs

Comfort Products - Leather Massage Office Chairs Are Used In Offices Or Homes To Provide Massaging Comfort.

Leather Massage Office Chairs have a seat depth up to 20.25", width up to 21.25" and a thick pillow-top cushion design to provide comfort and long lasting duraility. Padded armrests help reduce shoulder tension. Waterfall design aids in reducing stress in the forearms. Available styles include 5-Motor Massage Executive Chair, Massage Mid-Back Leather Task Chair and Mid-Back Chair with 3-Motor Back Massage. Vibration massage motors are located in the upper and lower back and seat with 3 massage modes and 3 intensity levels. Cordless chair utilizes a rechargeable battery that lasts for 5 hours when fully charged. Pneumatic seat height adjust provides the ability to lower and raise the chair as needed, tilt and tilt tension allow the chair tilt to be adjusted to the user's preference and the swivel feature promotes maneuverability while sitting. Thick nylon base provides long lasting durability. Dual wheel casters roll easily on most surfaces. Meets or exceeds all BIFMA requirements and will support up to 225 lbs. Colors are Black or Brown. Dimensions vary per style.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
D"
  • D"
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.113.71:68