Office Star High-Back Eco-Leather Chair - Black

Rollover image to zoom in

Click image to enlarge

Office Star High-Back Eco-Leather Chair - Black

Item #: WBB2220497

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $475.00 Save up to 37%
Price: $ 298.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Office Star High-Back Eco-Leather Chair - Black

High-back chair features thick eco-leather cushions with lumbar support and arms that adjust in height and width. Eco-leather offers a soft feel and recycled leather. Seat and back have individual controls with infinite locking. Functions include one-touch pneumatic seat-height adjustment, 360-degree swivel, tilt, tilt tension, tilt lock and multitask control. Seat measures 20-1/4" wide x 19-1/2" deep x 5" thick. Back dimensions are 20-1/2" wide x 5" thick x 26-1/4" high. Distance between arms is 20". Five-star nylon base has dual-wheel casters. Chair is available in black frame only.

Product Specifications

    • BRANDOffice Star
    • WIDTH INCHES20-1/4
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES49
    • STYLEExecutive Chair
    • BACK TYPEHigh Back
    • DESCRIPTIONHigh-Back Eco-leather Chair
    • MANUFACTURERS PART NUMBEROSPEC4300EC3
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • COLLECTIONWorkSmart
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Independent Seat And Back
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT21.5
    • CASTERSYes
    • ARM TYPEAdjustable
    • BASE5 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!