Ultimo Series 300 Leather Chairs Offer Extra Thick Cushioning For Superior Comfort.
Ultimo series leather office chairs feature extra thick top grain leather upholstered seating surface with dual-density foam cushioning and detailed stitching that offers an attractive appearance and optimum comfort. Executive chair uses molded foam cushioning to insure long lasting shape and comfort. Back is ergonomically sculpted with lumbar support and thick padded headrest for added support. Steel reinforced nylon ties are used to maintain cushion shape. Loop armrests and base are made from polished aluminum with metallic powder coat finish. Armrests include extra thick padded leather cushioning. 9-plywood molded frame includes steel reinforcements for extra strength. Ergonomic adjustments include seat height adjustment and tilt tension control knob. Leather office chair sits stable 5-blade cast aluminum base includes scuff resistant pads and dual wheel hooded swivel casters for easy mobility. Meets or exceeds ANSI/BIFMA standards. High Back Chair features 20-1/2"W x 19-3/4"D seat with 20-1/4" – 23-3/4" seat adjustment. Synchro Mid Back Chair features synchro tilt control and height adjustable armrests. Seat measures 20-3/4"W x 18"D seat with 19-1/2" - 22-1/2" seat adjustment. Available in Black or Burgundy upholstery.
Mayline® Ultimo Series 300 Leather Chairs Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.