Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Solutions Economical Seating - Chair - 16-23" Seat Height

Rollover image to zoom in

Click image to enlarge

Relius Solutions Economical Seating - Chair - 16-23" Seat Height

Item #: WBB2047190

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $55.95
Clearance Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
Relius Solutions Economical Seating - Chair - 16-23" Seat Height

Durable seating stands up to heavy use and features a flat hardened steel back rest support bar.. Seat height adjusts pneumatically. Seat thickness: 2"; back thickness: 1-1/2". Available in stool or chair, both have fabric upholstery; stool includes 18" footring. Includes carpet casters; optional glides or hard floor casters sold separately. Meets or exceeds ANSI/BIFMA standards, up to 250 lbs. capacity. Optional arms sold separately. SHOWN IN PICTURE: Stool with optional floor pods, sold separately; chair with standard carpet casters and optional arms, arms sold separately.

Product Specifications

    • BRANDRelius Solutions
    • STYLEOffice Chair
    • BACK WIDTH INCHES15
    • BACK HEIGHT INCHES8-1/2
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES16-1/2
    • SEAT DEPTH INCHES15
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • MANUFACTURER PART NUMBERE-2122115-31
    • SEAT THICKNESS INCHES2
    • CASTERSYes
    • BASE DIAMETER INCHES24
    • ARM TYPEArmless
    • BASE5 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!