

 |
Browse Chairs (4,464 Items) |
|
 |
Allure 6-Way Adjustable Mesh Office Chair |
| |
|
 |
|
 |
|
 |
|
|
|
Allure 6-Way Adjustable Mesh Office Chair
|
Availability: Usually ships in 2 to 5 days
Stock No: WB250763
|
|
|
| Quantity Discount |
| QTY |
Our Price |
| 1-2 |
$419.95 ea. |
| 3+ |
$407.95 ea. |
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
Allure Mesh Office Chair
Ventilated comfort and contoured support are built right into this well-appointed mesh office chair. Attractive, mesh fabric withstands constant use while providing soothing breathability. Form fitting seat and back, width adjustable flipper arms, tilt tension and seat height adjustments ensure your personalized comfort settings. Sturdy aluminum frame and 5 arm base with casters. Seat measures 20-1/2"W x 19-1/2"D. Back measures 19-1/4"W x 25-1/2"H. Height: 40-1/2" to 44-1/2". 5 year Limited Warranty.
|
 |
|
 |
| Product Specifications |
| COLOR FINISH |
Black |
| ARM TYPE |
Armrests |
| ASSEMBLY |
Unassembled |
| BACK WIDTH INCHES |
19-1/4 |
| BACK HEIGHT INCHES |
25-1/2 |
| BRAND |
Regency |
| CONSTRUCTION |
Aluminum |
| DESCRIPTION |
Allure Mesh Task Chair |
| SEAT WIDTH INCHES |
20-1/2 |
| SEAT DEPTH INCHES |
19-1/2 |
| SEAT HEIGHT RANGE INCHES |
19 - 23-1/2 |
| MODEL |
250763 |
| UPHOLSTERY |
Mesh |
| APPLICATION |
Office |
|
|
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: May 16, 2012 |
| Reviewed by: Sergio (Virginia) |
|
| Wonderful!! |
| By far the best chair I've sat in, for work related purposes, that is. Comfortable and you don't get that overheated sensation when sitting, definitely a plus. Easy to put together, took about 20 min, easier with an extra pair of hands but not necessary. Overall, I'm satisfied and comfortable. |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|