Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marvel® - Fermata Mesh Chair Collection

Marvel® - Fermata Mesh Chair Collection

Marvel® Fermata® Mesh Back and Flexible Back Chairs Are Used For Businesses And Home Offices.

Marvel® Fermata® Mesh Back and Flexible Back Chairs are solidly constructed for long lasting strength, durability and dependability. Feature breathable mesh or flexible backs, lumbar support, headrest and adjustable arm options. All chair bases have a chrome look or neutral black finish that will not easily show shoe scuff marks. Executive Mesh Chairs have streamlined design with molded plastic frame backs with nylon mesh weave. Free locking tilt mechanism allows the back to be locked in any position or float free in a rocking motion. Tilt tension knob adjustment. Soft polyurethane pad arms. Four button position control. Unhooded dual wheel casters. Operational Mesh Chairs combine style and ergonomic support. One lever for locking seat angle and activating seat height adjustment. Adjustable height arms. Task Mesh Chairs have molded plastic frame with flexible nylon mesh weave. Molded plastic arm rests. One lever locking and seat angle adjustment. Wave Chairs have contoured vinyl back with plastic molded seat pan. Molded plastic arms with polyurethane arm pads. Available in wide selection of 21-1/2, 24-1/2, 27-1/2 and 27-3/4 inch widths, 23, 24 and 27 inch depths and 34-1/2 to 42-3/4 inch heights and Camo, Black, Fenne, Flax, Forsythia, Iris, Lime, Mossy Oak®, Orange, Raspberry and Teal colors.


* FREE Shipping on these items

DIMENSIONS W"
DIMENSIONS D"
DIMENSIONS H"
COMPARE
DIMENSIONS COLOR
DESCRIPTION W" D" H" FINISH IMAGE MODEL QTY PRICE
WBB972581
WBB972582
WBB972539
WBB972649
WBB972648
WBB972650
WBB972608
WBB972594
WBB972710
WBB972699
WBB972701
WBB972700
WBB972702
WBB972580
WBB972644
WBB972643
WBB972600
WBB972601
WBB972602
WBB972603
WBB972604
WBB972541
WBB972543
WBB972542
WBB972634
WBB972635
WBB972632
WBB972633
WBB972585
WBB972584
WBB972583
WBB972595
WBB972531
WBB972540
WBB972742
WBB972743
WBB972744
WBB972745
WBB972746
WBB972711
WBB972653
WBB972605
WBB972521
WBB972522
WBB972523
WBB972715
WBB972718*
WBB972719
WBB972716
WBB972717
WBB972655
WBB972654
WBB972656
WBB972657
WBB972658
WBB972659
WBB972706
WBB972705
WBB972609
WBB972593
WBB972525
WBB972524
WBB972641
WBB972640
WBB972642
WBB972611
WBB972610
WBB972626
WBB972627
WBB972559
WBB972574
WBB972575
WBB972558
WBB972573
WBB972562
WBB972560
WBB972561
WBB972533
WBB972532
WBB972534
WBB972613
WBB972740
WBB972741
WBB972736
WBB972737
WBB972738
WBB972739
WBB972725
WBB972724
WBB972735
WBB972687
WBB972612
WBB972668
WBB972667
WBB972681
WBB972682
WBB972683
WBB972684
WBB972685
WBB972686

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.