Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Herman Miller Refurbished Mesh Chair Collection

Herman Miller Refurbished Mesh Chair Collection

Herman Miller Refurbished Mesh Chair Collection

Herman Miller Refurbished Mesh Chair Collection Is Used For Executive Offices, Conference Rooms, Board Rooms And More.

Herman Miller Refurbished Mesh Chair Collection is made with an ergonomic design to provide user comfort and long lasting durability. All styles in this collection feature waterfall front seat, adjustable seat height and other supportive design elements. All refurbished products are inspected by professional technicians who first troubleshoot and then perform any necessary repairs to ensure full functionality. Color is Carbon Classic (Black). Dimensions vary per model.

Refurbished Aeron Chair Features:

  • A strong Pellicle suspension system to distribute weight evenly over seat and back for superior comfort and body support
  • Breathable mesh eliminates heat build-up.
  • Pneumatic height adjustment
Options include:
  • Fixed, Adjustable (moves the arms 4" vertically); or Fully Adjustable Arms (moves the arms 4" vertically and pivots the armpads 15° outward and 17 ½ ° inward)
  • Standard (Vinyl) or Leather Armpads
  • Standard Tilt, Tilt Limiter (adjusts the recline range) or Tilt Limiter with Seat Angle Adjustment (adjusts the recline range and adjusts the seat angle from horizontal to 5° forward)
  • Non-Adjustable Back Support or Adjustable Lumbar Support (adjusts the lumbar support pad vertically and choose thinner or thicker facing side)
  • Casters- Options are Standard (Carpet); Versatile (used on Hard Floor or Carpet), or 3-inch Diameter Versatile (can be used on thicker, high pile carpet or hard floor)
  • Available sizes: Sizes A (Petite), B (Medium), and C (Large)
Refurbished Celle Chair features:
  • Individual flexing discs and loops in the seat and back to move with the user for maximum comfort and support.
  • Breathable backrest eliminates heat buildup.
  • Seat height adjustment, seat tilt, tilt tension, seat depth adjustable pad and adjustable arms provide maximum ergonomics.


* FREE Shipping on these items

COMPARE
DESCRIPTION SEAT COLOR SIZE ARMS FRAME COLOR IMAGE MODEL QTY PRICE