HPFI® - Haley - Patient Room Recliners

HPFI® - Haley - Patient Room Recliners

HPFI® - Haley - Patient Room Recliners Are Used For Providing Appropriate Seat Positioning And Maximum Patient Comfort.

HPFI® - Haley - Patient Room Recliners are constructed of fabric, sinuous wire spring suspension, high density foam and solid hardwood frame and feet for long lasting durability and patient comfort. Body activated recliner mechanism housed in a streamlined frame. Three position (24°, 35°, 52° recline) push arm mechanism. Full length foot rest supports the entire leg. 350 lbs weight capacity. Colors are Latte, Leaf and Sky. Size is 29"W x 37-1/2"D x 46-3/4"H. Limited Lifetime Warranty on seating components and 3-Year Warranty for recliner mechanism.


COMPARE DIMENSIONS PRICE
W" D" H" COLOR IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.172.30:21