Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,079 Items)
Sub Category
Patient Room (16)
Remove
HPFI® - Haley - Recovery Room Recliners
Remove





HPFI® - Haley - Recovery Room Recliners
HPFI® - Haley - Recovery Room Recliners HPFI® Haley Recovery Room Recliners Provide For Patient Relaxation And Comfort During Recovery.

HPFI® Haley Recovery Room Recliners feature sinuous wire-spring suspension, fabric upholstery, high-density foam and solid hardwood frames to ensure long-lasting durability. A motor-assisted mechanism allows for smooth reclining with an infinite number of stops. Full-length foot rest supports a patient's entire leg. Features four heavy-duty, central braking swivel casters. Weight capacity is 350 pounds. Available colors are dark orchid, latte, leaf and sky. Chairs measure 29 inches wide by 37 1/2 inches deep by 46 3/4 inches high. Limited-Lifetime Warranty on seating components and Three-Year Warranty on recliner mechanism.

HPFI® - Haley - Recovery Room Recliners
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS PRICE
W" D" H" COLOR IMAGE MODEL QTY 1-2 3+
2937-1/246-3/4Leaf
WBB602091 $1,706.00$1,628.00
2937-1/246-3/4Sky
WBB602090 $1,706.00$1,628.00
2937-1/246-3/4Dark Orchid
WBB602089 $1,706.00$1,628.00
2937-1/246-3/4Latte
WBB602092 $1,706.00$1,628.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)