Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
All Seating 38050 Multitek Task Chair with Polypropylene Seat and Back

Rollover image to zoom in

Click image to enlarge

All Seating 38050 Multitek Task Chair with Polypropylene Seat and Back

Item #: WBM1758984

Sold By: SitBetter

Ships in 7 - 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $440.00 Save up to 42%
Price: $255.00
$51.00 Shipping
Product Information
Customer Review
Product Q&A
Accessories
All Seating 38050 Multitek Task Chair with Polypropylene Seat and Back

The Multitek (38050) series with its perforated design, tilt mechanism and casters, Multitek combines comfort, style and mobility. Durable, flexible and integrated into any work environment, Multitek is ideal for people economically on-the-go and organizations that are on-the-grow.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDAllseating
    • DESCRIPTIONMultitek Task Chair with Polypropylene Seat and Back
    • CAPACITY LBS325
    • MANUFACTURER PART NUMBER38050
    • ARM TYPEArmless
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:46