Lyon Industrial Heavy-Duty Chair

Lyon Industrial Heavy-Duty Chair

Item #: WBB271764

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $818.55 Save: up to 38%
Price: $506.00

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Accessories
LYON® HEAVY DUTY PRODUCTION CHAIRS
Lyon® Heavy Duty Production Chair
Lyon® heavy duty production chairs are ideal for use in workshops, garages, warehouses and more. Heavy duty chairs are made using a fully adjustable seat and back to provide maximum comfort and work productivity. Seat height is adjustable from 20” to 28”. Seats and back are polyurethane for durability and easy cleaning. Features back tilt adjustment. 350 lb. capacity. Seat measures 20”W. Stable 5-blade, 25” diameter base includes non-marring floor caps.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18
    • BACKRESTMid-Back
    • BRANDLyon®
    • DESCRIPTIONHeavy-Duty Production Chair
    • SEAT WIDTH INCHES20
    • SEAT HEIGHT RANGE INCHES20 to 28
    • MANUFACTURERS PART NUMBER10-3262HD
    • UPHOLSTERYPolyurethane
    • WEIGHT LBS61
    • CAPACITY LBS350
    • APPLICATIONIndustrial
    • BASE5-Star Caster Base
    • SEAT CONSTRUCTIONPolyurethane
    • ARM TYPEArmless
    • APPLICATION/USAGEOffice Seating