Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - Polyurethane Upholstered Seating Collection

HON® - Polyurethane Upholstered Seating Collection

HON® Polyurethane Upholstered Seating Collection Supports Diverse Body Types And Job Functions For Office And Residential Seating Applications.

HON® Polyurethane Upholstered Seating Collection is made with fabric, nylon, plastic, and polyurethane for long lasting durability and dependability. Molded seat and back shells provide contoured ergonomic design for user comfort. Low-back armless swivel chair features adjustable seat height, back height, center-tilt, and waterfall front to minimize pressure on legs and encourage circulation. Mid-back chair with synchro-tilt and independent back angle offers added range of motion for use during time-intensive activities. Adjustable arm chair features height- and width-adjustable arms, synchro-tilt and four-position locking to promote proper back alignment. Five-star base is molded from reinforced, high-strength resin. Available chair types are Armless, Adjustable Arm, Adjustable Arm Low-Back, and Adjustable Arm Mid-Back Task Chair. Available capacity is 300 lbs. Color finishes are Black, Ocean, and Taupe. Includes lifetime limited warranty. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
DIMENSIONS W"
  • DIMENSIONS W"
DIMENSIONS H"
  • DIMENSIONS H"
SEAT DIMENSIONS W"
  • SEAT DIMENSIONS W"
CAPACITY LBS
  • CAPACITY LBS
COMPARE DIMENSIONS SEAT DIMENSIONS COLOR
DESCRIPTION W" D" H" W" D" H" CAPACITY LBS FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.180.46:62