Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® - Stacking & Nesting Chairs

Alera® - Stacking & Nesting Chairs

Alera® Stacking Chairs Are Space-Saving Seating Options For Offices, Reception Areas, Training Rooms And More.

Alera® Stacking Chairs are constructed with durable metal frames to withstand heavy use, resist scratching and denting, and are easy to clean for long lasting dependability. Waterfall seat edge reduces pressure points at the back of the leg. Convenient handle grip available on some models for ease in stacking and transporting. Easy-rolling twin wheel carpet casters available on some models for effortless mobility. Available upholstery types are 100% Acrylic, Antimicrobial Vinyl, Mesh Fabric, Olefin Fabric, Plastic, Polypropylene & Fabric, and Vinyl. Weight capacity is 250, 500 lbs. Color finishes are Black, Charcoal Gray, and Navy. Dimensions vary per model.


* FREE Shipping on these items

COLOR
  • COLOR
CONSTRUCTION
  • CONSTRUCTION
ARM TYPE
  • ARM TYPE
BACK TYPE
  • BACK TYPE
CASTERS
  • CASTERS
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE SEAT ARM BACK
COLOR CONSTRUCTION TYPE TYPE CASTERS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.203.39:25