KFI Banquet Stacking Chairs

KFI Banquet Stacking Chairs

Heavy duty banquet stacking chairs are great for banquet halls, catered halls, cafeterias, lunchrooms and more.

Made using 18 gauge steel frame with a powder coat finish. Frame is reinforced with two welded support braces on the sides and one under the seat for extra strength. Generous 16" x 16" seat has 2" thick cushioning for comfort. Cushioned backrest is fully upholstered on both sides and includes a handle cutout for easy lifting. Upholstered in choice of Fabric or Vinyl. Protective bumpers prevent marring when stacked. Stacks up to 12 high. Meets CA 117 fire code.


CONSTRUCTION
  • CONSTRUCTION
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE SEAT PACK CAPACITY PRICE
CONSTRUCTION QUANTITY LBS IMAGE MODEL QTY EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.68:23