Ultra Adjustable Ergonomic Chairs Allow Personalized Positioning For All-Day Comfort And Improved Productivity.
The extra thick, 3-1/2” anti-microbial padding on these vinyl chairs protects against mold and bacteria growth. Anti-microbial vinyl upholstery is ideal for use as hospital furniture. The 20”W x 19-1/2”D seat has a waterfall, contoured design that helps reduce stress on your knees and improve leg circulation. These ergonomic chairs have 19-1/2”W x 20”H back with contoured design to provide lumbar support. The polished aluminum base with 2” dual wheel carpet casters provides easy mobility. 15-1/2”-19-1/2”pneumatic height adjustment. Easy assembly. 1 Year Limited Warranty.
Paramount™ Anti-Microbial 8-Way Ergonomic Chairs Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items
Nylon glides replace worn or broken stool and chair glides. 2" diameter base for stability and stationary positioning. Durable chair glides are sold in packages of 5.
Chair Adjustable T-arms Set of 2. Adjust height as needed. Self-skinned polyurethane over steel.
$10.99
Qty:
$27.95
Qty:
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.