Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Imperial Woodworking Inc. 207 Series Prayer Desk

Imperial Woodworking Inc. 207 Series Prayer Desk

207 Series Prayer Desks Offer Comfortable Kneeling Position To Church Members During Prayers.

207 Series Prayer Desks are made with upholstered fabric and a variety of wood finishes for long lasting durability. Available in a variety of fabric colors and unit color finishes to coordinate with church furnishings. Stylishly built to offer long-term use. Upholstered kneeler cushions provide comfort. Crosses and carvings optional. No assembly required. Sizes are 22 in. D x 24 in. W x 32 in. H and 22 in. D x 48 in. W x 32 in. H. Unit color finish is Dark Oak Stain, Light Oak Stain, Medium Oak Stain and Traditional Oak Stain. Fabric colors are Aloe, Cobalt, Maroon and Red Rose. Quantity is 1.


UNIT
  • UNIT
TOP/BASE
  • TOP/BASE
FABRIC COLOR
  • FABRIC COLOR
STYLE
  • STYLE
COMPARE FINISH
UNIT TOP/BASE FABRIC COLOR W" STYLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.217.44:26