Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bench Tops & Components


(1,772 Items)
Sub Category
Legs/Stringers/Lower Shelves (335)
Remove
Workbench Legs & Outlet
Remove
Narrow Your Results By:
Availability
Ships same day (7)
Our Price
Under $26.00 (3)
$28.00 - $29.00 (3)
Over $49.00 (1)





Workbench Legs & Outlet
Workbench Legs & Outlet Workbench Legs & Outlet
Available in Fixed Heights of 28" or 32" or an Adjustable Height of 27-7/8" to 35-3/8". Made of 13 gauge steel. Front and back of adjustable legs feature removable duplex knockouts for installation of either a hard wired electrical outlet or an optional plug-in outlet (available for adjustable height legs only) that easily screws into place with no wiring necessary. Legs are punched for tops, stringers, and lower shelf attachment. Legs can be mounted to bench tops 30" or 36" deep.
Legs are sold individually.


Workbench Legs & Outlet
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS ELECTRICAL OUTLET
BENCH TOP DEPTH" HEIGHT" LEG TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
30"27- 7/8" to 35- 3/8'Adjustable Height
WB249507$25.95
WB249854$49.95
36"27 -7/8" to 35-3/8"Adjustable Height
WB249508$28.95
WB249854$49.95
3028Fixed
WB254746$25.95N/AN/AN/A
3628Fixed
WB254748$28.95N/AN/AN/A
3032Fixed
WB254750$25.95N/AN/AN/A
3632Fixed
WB254752$28.95N/AN/AN/A
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
(70)