

 |
Browse Computer Furniture (3,011 Items) |
|
 |
Extra Heavy Duty Mobile Computer Cabinet |
| |
|
 |
|
 |
|
 |
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
ALL WELDED HEAVY DUTY 12 GAUGE STEEL COMPUTER CABINETS
Mobile Cabinet
This industrial steel computer cabinet is made with battleship construction for superior strength and security for your valuable computer equipment. CRT monitor computer cabinet locks up all computer components and accessories for optimum security. Made of all welded 12 gauge steel to protect against damage. Top compartment features a scratch-resistant polycarbonate window for clear viewing of monitor without opening door. Retractable keyboard drawer is 20”W x 22”D x 3’H and padlockable (lock sold separately). Computer cabinet includes a 7-outlet, 15 amp, 110V power strip for a convenient electric source. Perforated center shelf and built-in fan ventilate equipment to help prevent overheating. Lower cabinet features a padlockable handle (lock sold separately) with 3-point locking system. Locking system also keeps monitor compartment shut when cabinet doors are locked. Lower cabinet compartment includes 2 height adjustable shelves with 1,350 lb. shelf capacity for storage of CPU and supplies. Mobile Cabinet is easy to move with a steel push handle and 6” mold-on rubber casters (2 rigid, 2 swivel). Includes floor lock for stationary positioning. Measures 26”W x 20”D overall.
|
| Product Specifications |
| WIDTH INCHES |
26 |
| DEPTH INCHES |
24 |
| HEIGHT INCHES |
60 |
| ASSEMBLY |
Assembled |
| BRAND |
Strong Hold Products |
| CASTERS |
6" Mold on Rubber |
| CONSTRUCTION |
12 Gauge |
| MODEL |
249387 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|