Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Datum Laptop Depot™ Laptop Storage & Charging Carts

Datum Laptop Depot™ Laptop Storage & Charging Carts

Store, Charge And Transport Up To 8 Laptop Computers With These Compact Laptop Carts.

Laptop storage unit is the perfect classroom and office computer security solution, as it provides accountability and tracking by groups. Housing is made of durable steel for strength that lasts. Sides are ventilated to reduce risk of overheating. Laminated top provides a smooth work surface. Top compartment features a flip-top door with a cylinder lock for security. Laptops are divided within compartment using removable power management dividers. These dividers provide a cord management solution to wrap laptop power cords around the divider. Top storage cabinet includes a UL approved outlet strip for convenient laptop charging within the storage compartment; no timer is needed. Laptop storage cart features a convenient cable management opening and a locking drawer with a recessed handle for added storage space for supplies and peripherals.

LapTop Depot™ Pedestal is designed to be placed under a desk for convenient, out of the way storage. Four 2” nylon swivel casters allow easy placement.

LapTop Depot™ Cart can be moved throughout the facility. Smooth rolling 3” rubber casters (2 swivel with brakes, 2 rigid) offer superior mobility.

Additional Cabinet & Top Color Options are available; please call for more information.


OVERALL DIMENSIONS W"
OVERALL DIMENSIONS H"
WHEEL DIA."
  • WHEEL DIA."
  • 2
  • 3
COMPARE
OVERALL DIMENSIONS WHEEL
CAPACITY L" W" H" DIA." TYPE IMAGE MODEL QTY PRICE
WB984639
WB984641
WB984640
WB984642