Browse Computer Furniture (3,219 Items)
Bud Industries - Series 60 Cabinet Racks with Add-A-Rack System
Narrow Your Results By:
Depth Inches
22 (42)
25-1/2 (14)
30-3/4 (28)
Width Inches
22 (14)
24 (70)
Height Inches
29-5/8 (12)
40-1/8 (12)
50-5/8 (12)
61-1/8 (12)
69-7/8 (12)
More...
78-5/8 (12)
87-3/8 (12)
Less...
Our Price
Under $1,100.00 (16)
$1,100.00 - $1,200.00 (10)
$1,200.00 - $1,300.00 (12)
$1,300.00 - $1,400.00 (10)
$1,400.00 - $1,600.00 (16)
$1,600.00 - $1,700.00 (10)
$1,700.00 - $1,800.00 (4)
Over $1,800.00 (6)
Bud Industries - Series 60 Cabinet Racks with Add-A-Rack System
Bud Industries Series 60 Cabinet Racks With Add-A-Rack System Are Perfect For Fast Growing Online And High Tech Companies. Series 60 Cabinet Racks With Add-A-Rack Systems feature an all welded 14-gauge steel frame with "U" shaped 16-gauge steel panel mounting rail supports and a 20-gauge door for strength, reliability and long lasting durability. Interiors are accessible from front and rear for easy installation and maintenance of components. Add-A-Rack system allows for development of a series of racks into an integral system in order to obtain optimum width and lower costs. Available in Series 60 Cabinet Rack and Series 60 Add-A-Rack in a wide range of dimensions.
Bud Industries - Series 60 Cabinet Racks with Add-A-Rack System
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
ADD-ON
DESCRIPTION
W"
D"
H"
COLOR
IMAGE
MODEL
QTY
PRICE
IMAGE
MODEL
QTY
PRICE
Series 60 Cabinet Rack 24 22 61-1/8 Royal Blue Texture
WBB576226 $1,514.00
WBB576260 $1,165.00
Series 60 Cabinet Rack 24 22 50-5/8 Royal Blue Texture
WBB576224 $1,386.00
WBB576166 $1,040.00
Series 60 Cabinet Rack 24 22 61-1/8 Gray Texture
WBB576225 $1,514.00
WBB576259 $1,165.00
Series 60 Cabinet Rack 24 30-3/4 29-5/8 Royal Blue Texture
WBB575962 $1,252.00
WBB576192 $966.00
Series 60 Cabinet Rack 24 30-3/4 29-5/8 Gray Texture
WBB575961 $1,252.00
WBB576156 $966.00
Series 60 Cabinet Rack 24 30-3/4 87-3/8 Royal Blue Texture
WBB576075 $1,808.00
WBB576025 $1,601.00
Series 60 Cabinet Rack 24 30-3/4 87-3/8 Gray Texture
WBB576074 $1,808.00
WBB576024 $1,601.00
Series 60 Cabinet Rack 24 30-3/4 78-5/8 Royal Blue Texture
WBB576073 $1,691.00
WBB576023 $1,458.00
Series 60 Cabinet Rack 24 30-3/4 78-5/8 Gray Texture
WBB576072 $1,691.00
WBB576334 $1,458.00
Series 60 Cabinet Rack 24 22 29-5/8 Gray Texture
WBB576254 $1,167.00
WBB576374 $875.00
Series 60 Cabinet Rack 24 22 69-7/8 Gray Texture
WBB576304 $1,644.00
WBB576282 $1,256.00
Series 60 Cabinet Rack 24 22 87-3/8 Royal Blue Texture
WBB576253 $1,891.00
WBB576373 $1,481.00
Series 60 Cabinet Rack 24 22 69-7/8 Royal Blue Texture
WBB576305 $1,644.00
WBB576283 $1,256.00
Series 60 Cabinet Rack 24 22 87-3/8 Gray Texture
WBB576252 $1,891.00
WBB576286 $1,481.00
Series 60 Cabinet Rack 24 22 78-5/8 Royal Blue Texture
WBB576251 $1,753.00
WBB576285 $1,356.00
Series 60 Cabinet Rack 24 22 78-5/8 Gray Texture
WBB576250 $1,753.00
WBB576284 $1,356.00
Series 60 Cabinet Rack 24 22 69-7/8 Royal Blue Texture
WBB576402 $1,683.00
WBB576090 $1,292.00
Series 60 Cabinet Rack 24 22 69-7/8 Gray Texture
WBB576401 $1,683.00
WBB576095 $1,292.00
Series 60 Cabinet Rack 24 30-3/4 69-7/8 Gray Texture
WBB576130 $1,570.00
WBB576332 $1,340.00
Series 60 Cabinet Rack 24 22 61-1/8 Royal Blue Texture
WBB576400 $1,535.00
WBB576065 $1,146.00
Series 60 Cabinet Rack 24 30-3/4 69-7/8 Royal Blue Texture
WBB576131 $1,570.00
WBB576333 $1,340.00
Series 60 Cabinet Rack 24 30-3/4 40-1/8 Royal Blue Texture
WBB575989 $1,369.00
WBB576194 $1,055.00
Series 60 Cabinet Rack 24 30-3/4 40-1/8 Gray Texture
WBB575988 $1,369.00
WBB576193 $1,055.00
Series 60 Cabinet Rack 24 30-3/4 50-5/8 Gray Texture
WBB575990 $1,470.00
WBB576195 $1,128.00
Series 60 Cabinet Rack 24 22 78-5/8 Gray Texture
WBB576052 $1,704.00
WBB576091 $1,371.00
Series 60 Cabinet Rack 24 22 78-5/8 Royal Blue Texture
WBB576053 $1,704.00
WBB576092 $1,371.00
Series 60 Cabinet Rack 24 22 87-3/8 Gray Texture
WBB576054 $1,851.00
WBB576093 $1,513.00
Series 60 Cabinet Rack 24 22 87-3/8 Royal Blue Texture
WBB576055 $1,851.00
WBB576179 $1,513.00
Series 60 Cabinet Rack 24 22 29-5/8 Royal Blue Texture
WBB576048 $1,124.00
WBB576162 $848.00
Series 60 Cabinet Rack 24 22 40-1/8 Gray Texture
WBB576049 $1,224.00
WBB576163 $930.00
Series 60 Cabinet Rack 24 30-3/4 61-1/8 Gray Texture
WBB576280 $1,614.00
WBB576330 $1,239.00
Series 60 Cabinet Rack 24 30-3/4 61-1/8 Royal Blue Texture
WBB576281 $1,614.00
WBB576331 $1,239.00
Series 60 Cabinet Rack 24 22 29-5/8 Gray Texture
WBB576047 $1,124.00
WBB576142 $848.00
Series 60 Cabinet Rack 24 22 29-5/8 Royal Blue Texture
WBB576108 $1,167.00
WBB576375 $875.00
Series 60 Cabinet Rack 24 22 50-5/8 Gray Texture
WBB576223 $1,386.00
WBB576165 $1,040.00
Series 60 Cabinet Rack 24 22 40-1/8 Royal Blue Texture
WBB576222 $1,224.00
WBB576164 $930.00
Series 60 Cabinet Rack 24 22 50-5/8 Royal Blue Texture
WBB576398 $1,417.00
WBB575978 $1,047.00
Series 60 Cabinet Rack 24 22 61-1/8 Gray Texture
WBB576399 $1,535.00
WBB576064 $1,146.00
Series 60 Cabinet Rack 24 22 40-1/8 Royal Blue Texture
WBB576396 $1,255.00
WBB575976 $971.00
Series 60 Cabinet Rack 24 22 40-1/8 Gray Texture
WBB576103 $1,255.00
WBB575981 $971.00
Series 60 Cabinet Rack 24 22 50-5/8 Gray Texture
WBB576397 $1,417.00
WBB575977 $1,047.00
Series 60 Cabinet Rack 24 30-3/4 50-5/8 Royal Blue Texture
WBB576279 $1,470.00
WBB576604 $1,128.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.