Anthro Technology Furniture® AnthroBench Workstations Are Ideal For Holding Heavy Equipment.
Robust AnthroBench worktables hold equipment up to 400 lbs. Cable management trough runs the width of the bench along the back, and leg assemblies route cords and cables vertically to provide added stability. Worksurface and frame assembled. Shelves, casters, and storage options can be added. Shelves are 1-1/2" thick with a rounded bull-nose front edge for comfort, with a high-pressure, scratch-resistant laminate finish for long lasting durability. Installed at 1" increments on flexible frame. Available in 48", 60", and 72" widths. Depths are 28" and 36"; heights are 29" and 35". Leg assemblies and base are made with 16-gauge steel with a baked-on powder-coat finish. AnthroBench supports up to 300 lbs in mobile applications (with casters); up to 400 lbs in stationary applications. Limited Lifetime Warranty. Top colors are Light Gray or Black. Frame colors are Silver Metallic or Black.
Anthro Technology Furniture® - AnthroBench Workstations Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.