Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Temperature Controllers (295)
Remove
Cooling Tower Termperature Controls
Remove
Narrow Your Results By:
Our Price
Under $129.00 (1)
$129.00 - $130.00 (1)
$131.00 - $132.00 (1)
$140.00 - $141.00 (2)
$147.00 - $148.00 (1)
$200.00 - $201.00 (1)
$215.00 - $216.00 (1)
Over $247.00 (1)





Cooling Tower Termperature Controls
Cooling Tower Termperature Controls Cooling Tower Temperature Controls Are Used For Automatic Control Of Heavy Electrical Loads In Commercial and Industrial Refrigeration Applications.

Cooling Tower Temperature Controls provide control over temperature in refrigeration applications. All controls feature 6' capillary length. Two Pole Heavy Duty Temperature Controls incorporate a vapor charged sensing element and heavy duty contacts. The double-pole single-throw contact block contains two isolated sets of contacts that make or break simultaneously. Cooling Tower Temperature Controls provide adequate head pressure by controlling fan or water flow on evaporative condensers and cooling towers. Made with DPST contacts. Available in two varieties that either open or close on temperature drop. Available in a variety of bulb sizes. Coiled Bulb Space Thermostat sold separately.


Cooling Tower Termperature Controls
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAPILLARY
DESCRIPTION LENGTH FEET BULB SIZE IMAGE MODEL QTY PRICE
A72AA-4C Coiled Bulb Space Thermostat (Cooling)Coiled Copper Bulb
WBB476097$129.95
A72AA-22C Two Pole Heavy Duty Temperature Controls611/16 X 6-3/4"
WBB476094$140.95
A72AA-2C Two Pole Heavy Duty Temperature Controls (Adjustable Differential)63/8 in. x 3 in.
WBB476095$131.95
A72CE-4C Cooling Tower or Evaporative Condenser Controls611/16 X 3-1/4"
WBB476101$247.95
A72CE-1C Cooling Tower or Evaporative Condenser Controls611/16 in. x 6-3/4 in.
WBB476100$215.95
A72AA-1C Two Pole Heavy Duty Temperature Controls63/8 in. x 3 in.
WBB475995$128.95
A72AA-3C Two Pole Heavy Duty Temperature Controls (Adjustable Differential)611/16 in. x 6-3/4 in.
WBB476096$140.95
A72AP-1C Two Pole Heavy Duty Temperature Controls (Adjustable Differential)611/16 in. x 6-3/4 in.
WBB476099$147.95
A72AE-1C Cooling Tower or Evaporative Condenser Controls611/16 in. x 6-3/4 in.
WBB476098$200.95
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
(54)