|
Browse Controls (2,153 Items) |
|
 |
System 450™ Series Modular Controls |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| System 450™ Series Modular Controls |
 |
System 450™ Series Modular Controls Are Ideal For HVAC And Commercial/Industrial Process Applications.
System 450™ Series Modular Controls are made for long lasting reliability and dependability. Modular, digital electronic controls provide reliable temperature, pressure, and humidity control for use in HVAC systems. Can be stand-alone control or with expansion modules to control up to ten outputs based on any of the three available inputs.Modular Controls may be easily assembled and configured to monitor and control temperature, pressure and humidity simultaneously. Single control module may be set up as a stand-alone control or connected to expansion modules to control up to ten outputs.1 or 2 Relay Expansion Modules allow an increase in outputs to meet application requirements.Power Module provides 24V to system 450 module assembly. Input range is 120 VAC or 240 VAC.
|
System 450™ Series Modular Controls
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|