Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Computer Desk Black

Rollover image to zoom in

Click image to enlarge

Prepac Manufacturing Computer Desk Black

Item #: WBB1956068

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $209.99 Save up to 9%
Price: $190.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Computer Desk Black

Every office needs a computer desk, so why compromise on value or features? This desk includes a roll-out keyboard tray and a bottom compartment designed to store your computer tower, freeing up your workspace. An adjustable shelf above the CPU compartment offers additional space for books, office supplies and anything else you need on-hand. Solidly designed with minimalist lines, this desk fits both your d├ęcor and your budget.

Product Specifications

    • LENGTH INCHES23-1/2
    • WIDTH INCHES48
    • HEIGHT INCHES29
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDPrepac Manufacturing
    • DESCRIPTIONComputer Desk
    • TYPEComputer Desk
    • LIMITED WARRANTY5 Year Parts Warranty
    • SHAPERectangular
    • TOP CONSTRUCTIONLaminated Composite Wood
    • CERTIFIED/APPROVEDCARB-compliant
    • EDGE FINISHLaminated Composite Wood
    • PRODUCT FAMILYDesk
    • Product_ConstructionLaminate on Composite Wood
    • AccessoryN
    • MANUFACTURER PART NUMBERBDD-2948
    • COLOR FAMILYBlack
    • TOP COLORBlack
    • TOTAL DEPTH INCHES23.5
    • MAX HEIGHT INCHES29
    • MIN HEIGHT INCHES29
    • LOCKING DRAWERSN
    • CENTER DRAWERN
    • KEYBOARD SHELFY
    • WIRE MANAGEMENTY
    • POWER CENTERN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:27