Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar - i3 Series Office Collection

Bestar - i3 Series Office Collection

Bestar - i3 Series Office Collection Is Configurable Office Furniture For Business And Commercial Offices And Work Areas.

Bestar - i3 Series Office Collection is made of Northen Maple and Sandstone for long lasting durability. Desk has a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wears. Open storage unit fwith two open cubbies and a wide bottom shelf available on some models. Lateral file has two drawers with letter/legal filing system. Drawers are mounted on ball-bearing slides for smooth and quiet operation. Gray metal legs provide additional stability. Desks have finished backs and are fully reversible. Available styles include Executive Kit, L- and U-shaped Desks w/ or w/o Hutch and Workstation. Some models have storage unit and file drawer. Cubby door available in Maple, Medium Oak or Sandstone finish. Laminate top available in Maple or Medium Oak finish. Desks available with Medium Oak or Northern Maple finish. 10 year warranty.


DESK TYPE
  • DESK TYPE
W"
  • W"
D"
  • D"
H"
  • H"
TOP
  • TOP
FRAME
  • FRAME
COMPARE DIMENSIONS COLOR
DESCRIPTION DESK TYPE W" D" H" TOP FRAME IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.247.75:23