Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar Flare L-Shaped Workstation In Tuscany Brown

Rollover image to zoom in

Click image to enlarge

Bestar Flare L-Shaped Workstation In Tuscany Brown

Item #: WBB997647

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $461.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bestar Flare L-Shaped Workstation In Tuscany Brown

This compact L-shaped desk is perfect for small spaces. Its silver decorative moldings and handles provide refinement and elegance. Commercial grade 3/4 in. work surfaces with melamine finish that resists scratches, stains and burns with 3/4 in. decorative rail under top. Pedestal with 1 utility drawer and 1 file drawer which allows for letter/legal filing system. The file drawer is mounted on ball-bearing slides for smooth and silent operation. Hutch offers decorative rail under top, two doors and paper management. Fully reversible. Assembly Required.

Product Specifications

    • LENGTH INCHES59
    • WIDTH INCHES59
    • HEIGHT INCHES65-5/8
    • COLOR FINISHTuscany Brown
    • ASSEMBLYUnassembled
    • BRANDBestar®
    • CONSTRUCTION3/4" Commercial Grade Melamine
    • DESCRIPTIONL-Shaped Workstation
    • DESK TOP FINISHTuscany Brown
    • DRAWER QUANTITY1 File Drawer
    • MANUFACTURERS PART NUMBER90427-63
    • COLLECTIONFlare
    • LIMITED WARRANTY10 years
    • SHAPEL-Shaped
    • TOP THICKNESS INCHES3/4
    • PEDESTAL TYPEBox/File
    • PRODUCT FAMILYWorkstation
    • Product_ConstructionMelamine
    • MAX HEIGHT INCHES65.6
    • TOTAL DEPTH INCHES59
    • MIN HEIGHT INCHES65.6
    • NUMBER OF PEDESTALS1
    • COLOR FAMILYBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!